Shop WIDIA
See all product information
Create Account
Modular Drill, 84.00mm Drill Depth
- Mfr # 3992541
- Zoro # G3821874
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/16"
Cutting Direction
Right Hand
ISO Number
TDM0394R8SS044
Max. Dia.
0.4130"
Overall Length
5.7520 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992541
- Zoro #
- G3821874
- UPC #
- 4021169649318
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0394R8SS044
- Material - Machining
- High Speed Steel
- Includes
- Insert Wrench
- Coolant Fed
- Coolant Through
- Insert Style
- TDM1
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Toolholder Style
- TDM
- Shank Type - Machining
- Straight
- Flanged Shank
- No
- ANSI Code
- TDM0394R8SS044
Dimensions
- Diameter
- 7/16"
- Max. Dia.
- 0.4130"
- Overall Length
- 5.7520 in
- Body Length
- 1.6701"
- Shank Dia. Measurement System
- Fractional Inch
- Flute Length
- 100.60mm
- Depth x Dia. Ratio
- 8xD
- Shank Length
- 1.6701 in
- Seat Size
- W14
- Shank Dia.
- 7/16 in
- Min. Drill Dia.
- 10.00mm
- Max. Drilling Depth
- 10.49mm
- Max. Drill Dia.
- 84.00mm
- Wire Rope Length
- 5.7520 in
- Length
- 5.7520 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.