Shop WIDIA
See all product information
Create Account
Modular Drill, 89.90mm Drill Depth
- Mfr # 3851575
- Zoro # G3921274
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Diameter
11/16"
Cutting Direction
Right Hand
ISO Number
TDM0669R5SS069
Body Length
1.9098"
Max. Dia.
0.7083"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851575
- Zoro #
- G3921274
- UPC #
- 4021169569722
- Country of Origin
- Italy
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0669R5SS069
- Includes
- Insert Wrench
- Insert Style
- TDM1
- Toolholder Style
- TDM
- Coolant Fed
- Coolant Through
- Flute Type
- Spiral
- ANSI Code
- TDM0669R5SS069
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight
- Material - Machining
- High Speed Steel
- Flanged Shank
- No
Dimensions
- Diameter
- 11/16"
- Body Length
- 1.9098"
- Max. Dia.
- 0.7083"
- Overall Length
- 6-1/2 in
- Min. Drill Dia.
- 17.00mm
- Seat Size
- W26
- Flute Length
- 113.60mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Length
- 1.9098 in
- Depth x Dia. Ratio
- 5xD
- Shank Dia.
- 11/16 in
- Max. Drilling Depth
- 17.99mm
- Max. Drill Dia.
- 89.90mm
- Wire Rope Length
- 6-1/2 in
- Length
- 6-1/2 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.