Shop WIDIA
See all product information
Create Account
Modular Drill, 96.00mm Drill Depth
- Mfr # 3992544
- Zoro # G3821953
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Diameter
1/2"
Cutting Direction
Right Hand
ISO Number
TDM0453R8SS050
Overall Length
6-1/2 in
Max. Dia.
0.4720"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992544
- Zoro #
- G3821953
- UPC #
- 4021169649172
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0453R8SS050
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Toolholder Style
- TDM
- Insert Style
- TDM1
- Shank Type - Machining
- Straight
- ANSI Code
- TDM0453R8SS050
- Coolant Fed
- Coolant Through
- Flanged Shank
- No
- Flute Type
- Spiral
- Includes
- Insert Wrench
Dimensions
- Diameter
- 1/2"
- Overall Length
- 6-1/2 in
- Max. Dia.
- 0.4720"
- Body Length
- 1.7900"
- Shank Length
- 1.7900 in
- Seat Size
- W17
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drilling Depth
- 11.99mm
- Min. Drill Dia.
- 11.50mm
- Depth x Dia. Ratio
- 8xD
- Flute Length
- 116.60mm
- Shank Dia.
- 1/2 in
- Max. Drill Dia.
- 96.00mm
- Wire Rope Length
- 6-1/2 in
- Length
- 6-1/2 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.