Shop WIDIA
See all product information
Create Account
Modular Drill, 96.00mm Drill Depth
- Mfr # 6572108
- Zoro # G3823189
product price:Â
$
996.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Cutting Direction
Right Hand
ISO Number
TDMX310R3SL32M
Overall Length
209.00mm
Max. Dia.
31.9990mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572108
- Zoro #
- G3823189
- UPC #
- 4061779043649
- Country of Origin
- Mexico
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDMX310R3SL32M
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TDMX310R3SL32M
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Toolholder Style
- TDMX
- Flanged Shank
- Yes
- Insert Style
- TDMX
Dimensions
- Diameter
- 32.00mm
- Overall Length
- 209.00mm
- Max. Dia.
- 31.9990mm
- Body Length
- 60.00mm
- Shank Dia.
- 32.00mm
- Shank Length
- 60.00mm
- Flute Length
- 96.00mm
- Shank Dia. Measurement System
- Metric
- Min. Drill Dia.
- 31.00mm
- Seat Size
- P
- Max. Drilling Depth
- 32.00mm
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 96.00mm
- Wire Rope Length
- 209.00mm
- Length
- 209.00mm
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.