Shop WIDIA
See all product information
Create Account
Modular Drill, 25.50mm Drill Depth
- Mfr # 4098937
- Zoro # G3824150
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Diameter
1/2"
Cutting Direction
Right Hand
ISO Number
TDM0313R3SCF050
Body Length
1.7717"
Max. Dia.
0.3343"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4098937
- Zoro #
- G3824150
- UPC #
- 4021169613333
- Country of Origin
- Germany
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0313R3SCF050
- Flute Type
- Spiral
- Flanged Shank
- Yes
- Toolholder Style
- TDM
- Insert Style
- TDM1
- Spiral Direction
- Right Hand
- Includes
- Insert Wrench
- Coolant Fed
- Coolant Through
- Material - Machining
- High Speed Steel
- ANSI Code
- TDM0313R3SCF050
- Shank Type - Machining
- Straight with Three Flats
Dimensions
- Diameter
- 1/2"
- Body Length
- 1.7717"
- Max. Dia.
- 0.3343"
- Shank Length
- 1.7717 in
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drilling Depth
- 8.49mm
- Min. Drill Dia.
- 7.94mm
- Shank Dia.
- 1/2 in
- Flute Length
- 35.76mm
- Seat Size
- W10
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 25.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.