NEGATIVE INSERT GEO UR, Square, 4, SNMG, 90 Degrees, 2
- Mfr # 6867891
- Zoro # G305972429
product price:Â
$
8.59
/ea
Sold in multiples of 5 for
$42.95
Key Features
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.500 in
Chip-Breaker
Yes
Corner Radius
0.031 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6867891
- Zoro #
- G305972429
- UPC #
- -
- Country of Origin
- India
Dimensions
- Corner Radius
- 0.031 in
- Depth of Cut
- 0.1875 in
- Thickness
- 3/16 in
- Cutting Edge Length
- 0.5000 in
- Fits Chest Size
- Tough, Ultra-Fine Grain
Description
NEGATIVE INSERT GEO UR, Chip-Breaker Code UR, Inscribed Circle 0.500 in, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.