Zoro Homepage

No 11 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A04852

  • Zoro # G2527843


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 438/625 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
15/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A04852
Zoro #
G2527843
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 438/625 in
Drill Bit Size
#11
Shank Dia.
15/64 in
Drill Bit Dimension Type
Wire
Flute Length
2 2047/10000 in
Depth:Dia. Ratio
8xD
Shank Length
1 4173/10000 in
Drilling Depth
48.00mm
Drill Diameter Tolerance
M7
Drill Point Length
0.0317 in
Maximum Drilling Depth
1 7/8 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Application
Metalworking
Flute Type
Spiral
Decimal Equivalent
0.1910
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
TDS413
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
25 Degrees
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material Grade - Machining
WK15PD
Measurement System
Wire
Drill Bit Point Type
TDS Point
Spiral Direction
Right Hand
Number of Coolant Holes
2
Series
TDS413
Sheeter Drill
No
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1910, Wire, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.