No 19 Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS403A04600
Zoro # G2749831
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#19
Number of Flutes
2
Shank Dia.
15/64 in
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS403A04600
Zoro #
G2749831
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3 43/100 in
Drill Bit Size
#19
Shank Dia.
15/64 in
Flute Length
1 93/100 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Wire
Drilling Depth
41.00mm
Shank Length
1 21/50 in
Drill Point Length
0.0300 in
Maximum Drilling Depth
1 39/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Description
Jobber Length Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1660, Wire, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.