Parallelogram Milling Inserts, Style XDET
- Mfr # 6862946
- Zoro # G605968405
product price:Â
$
15.99
/ea
Sold in multiples of 10 for
$159.90
Key Features
Chip-Breaker
MU
Cutting Direction
Right Hand
For Use With
0 Degrees /90 Degrees Shoulder Mills
Lead Angle
90 Degrees
ISO Number
XDET110408PDERMU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6862946
- Zoro #
- G605968405
- UPC #
- -
- Country of Origin
- India
- Chip-Breaker
- MU
- Cutting Direction
- Right Hand
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Item
- Parallelogram Milling Inserts
- Lead Angle
- 90 Degrees
- ISO Number
- XDET110408PDERMU
- Insert Style
- XDET
- Cutting Application
- Milling
- Manufacturer Grade
- WU20PM
- Chip-Breaker Code
- MU
- Coating Process
- PVD
- ANSI Code
- XDET1102ERMU
- Secondary Material Application ISO Code
- H, K, N, S
- Clearance Angle
- 15 Degrees
- Measurement System
- Decimal Inch
- Number of Cutting Edges
- 2
- Secondary Material Application
- Cast Iron, Hardened Material, High-Temperature Alloy, Non-Ferrous
- Primary Material Application ISO Code
- M, P
- Finish - Machining
- TiAlN
- Primary Material Application
- Stainless Steel, Steel
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Cutting Edge Length
- 0.5290 in
- Thickness
- 0.157 in
- Corner Radius
- 0.031 in
Description
Parallelogram Milling Inserts, XDET1102ERMU, MU, 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.