Parallelogram Milling Inserts, Style XDHT
- Mfr # 2025281
- Zoro # G305968408
product price:Â
$
14.19
/ea
Sold in multiples of 5 for
$70.95
Key Features
ISO Number
XDHT090308
For Use With
0 Degrees /90 Degrees Shoulder Mills
Insert Style
XDHT
Lead Angle
90 Degrees
Primary Material Application
Non-Ferrous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2025281
- Zoro #
- G305968408
- UPC #
- -
- Country of Origin
- Germany
- ISO Number
- XDHT090308
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Insert Style
- XDHT
- Lead Angle
- 90 Degrees
- Item
- Parallelogram Milling Inserts
- Primary Material Application
- Non-Ferrous
- Manufacturer Grade
- THM
- Measurement System
- Decimal Inch
- Secondary Material Application ISO Code
- K
- Clearance Angle
- 15 Degrees
- Cutting Application
- Milling
- Secondary Material Application
- Cast Iron
- Primary Material Application ISO Code
- N
- Number of Cutting Edges
- 2
- Finish - Machining
- Uncoated
- ANSI Code
- XDHT222
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Corner Radius
- 0.031 in
- Cutting Edge Length
- 0.3730 in
- Thickness
- 0.125 in
Description
Parallelogram Milling Inserts, XDHT222, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.