Shop WIDIA

Milling Insert, Parallelogram, 15.67mm

  • Mfr # 5427420
  • Zoro # G3795204

product price: 
$
22.45
/ea
Sold in multiples of 5 for $112.25

Key Features

Chip-Breaker
Yes
ISO Number
XPHT160412ERGE
Insert Size
160412
Rake
20 Degrees
Insert Thickness
0.1875"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5427420
Zoro #
G3795204
UPC #
4050839701513
Country of Origin
Multiple
Chip-Breaker
Yes
ISO Number
XPHT160412ERGE
Rake
20 Degrees
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Series
M680
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Grade
WK15CM
Cutting Direction
Right Hand
Insert Style
XPHT
Primary Material Application
Cast Iron
Manufacturer Grade
WK15CM
Chip-Breaker Style
On One Side
Finish - Machining
Al2O3
Clearance Angle
5 Degrees
Number of Cutting Edges
2
ANSI Code
XPHT333ERGE
Shape
Parallelogram
Measurement System
Metric
Included Angle
80 Degrees
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
K
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Chip-Breaker Code
GE
Wiper Insert
Yes
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
160412
Insert Thickness
0.1875"
Mounting Hole Dia.
4.40mm
Thickness
0.1875 in
Cutting Edge Length
15.67mm
Through Hole Inside Dia.
4.40mm
Width
9.44mm
Corner Radius
1.20mm

Description

Parallelogram Milling Insert, 20 Degrees , XPHT333ERGE, GE, On One Side, 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.