Shop WIDIA
See all product information
Create Account
Parallelogram Milling Inserts, Style XDHT
- Mfr # 2028940
- Zoro # G905968426
product price:Â
$
14.19
/ea
Sold in multiples of 5 for
$70.95
Key Features
ISO Number
XDHT090308
For Use With
0 Degrees /90 Degrees Shoulder Mills
Insert Style
XDHT
Lead Angle
90 Degrees
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2028940
- Zoro #
- G905968426
- UPC #
- -
- Country of Origin
- Germany
- ISO Number
- XDHT090308
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Item
- Parallelogram Milling Inserts
- Insert Style
- XDHT
- Lead Angle
- 90 Degrees
- Measurement System
- Decimal Inch
- Cutting Application
- Milling
- Number of Cutting Edges
- 2
- Primary Material Application ISO Code
- P
- Clearance Angle
- 15 Degrees
- ANSI Code
- XDHT222
- Manufacturer Grade
- TTM08
- Finish - Machining
- Uncoated
- Primary Material Application
- Steel
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Thickness
- 0.125 in
- Corner Radius
- 0.031 in
- Cutting Edge Length
- 0.3730 in
Description
Parallelogram Milling Inserts, XDHT222, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.