Parallelogram Milling Inserts, Style XDHT
- Mfr # 6724746
- Zoro # G905968419
product price:Â
$
13.95
/ea
Sold in multiples of 5 for
$69.75
Key Features
Insert Size
90308
For Use With
0 Degrees /90 Degrees Shoulder Mills
Insert Style
XDHT
Lead Angle
90 Degrees
ISO Number
XDHT090308
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6724746
- Zoro #
- G905968419
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 90308
- Thickness
- 0.125 in
- Corner Radius
- 0.013 in
- Cutting Edge Length
- 0.3730 in
Details
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Item
- Parallelogram Milling Inserts
- Insert Style
- XDHT
- Lead Angle
- 90 Degrees
- ISO Number
- XDHT090308
- Measurement System
- Decimal Inch
- Material - Machining
- Cast Iron
- Number of Cutting Edges
- 2
- Coating Process
- PVD
- Cutting Application
- Milling
- Finish - Machining
- TiN
- Manufacturer Grade
- WK15CM
- Primary Material Application ISO Code
- K
- Primary Material Application
- Cast Iron
- Clearance Angle
- 15 Degrees
- ANSI Code
- XDHT090308
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Description
Parallelogram Milling Inserts, XDHT090308, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.