Shop WIDIA
See all product information
Create Account
Parallelogram Milling Inserts, Style XDMT
- Mfr # 6870182
- Zoro # G705968404
product price:Â
$
10.19
/ea
Sold in multiples of 5 for
$50.95
Key Features
For Use With
0 Degrees /90 Degrees Shoulder Mills
Chip-Breaker
MM
Lead Angle
90 Degrees
ISO Number
XDMT090308PZSRMM
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6870182
- Zoro #
- G705968404
- UPC #
- -
- Country of Origin
- India
Dimensions
- Cutting Edge Length
- 0.3890 in
- Corner Radius
- 0.0312 in
- Thickness
- 0.099 in
Details
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Chip-Breaker
- MM
- Lead Angle
- 90 Degrees
- ISO Number
- XDMT090308PZSRMM
- Item
- Parallelogram Milling Inserts
- Cutting Direction
- Right Hand
- Insert Style
- XDMT
- Primary Material Application
- Cast Iron
- Coating Process
- PVD
- Clearance Angle
- 15 Degrees
- Finish - Machining
- TiAlN
- Material - Machining
- Cast Iron
- Manufacturer Grade
- WK15PM
- Measurement System
- Decimal Inch
- Primary Material Application ISO Code
- K
- Chip-Breaker Code
- MM
- Number of Cutting Edges
- 2
- ANSI Code
- XDMT090308PZSRMM
- Cutting Application
- Milling
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Description
Parallelogram Milling Inserts, XDMT090308PZSRMM, MM, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.