Parallelogram Milling Inserts, Style XPHT
- Mfr # 2567049
- Zoro # G305968415
product price:Â
$
21.85
/ea
Sold in multiples of 10 for
$218.50
Key Features
Insert Style
XPHT
Cutting Direction
Right Hand
ISO Number
XPHT220612PDSRMM
For Use With
0 Degrees /90 Degrees Shoulder Mills
Lead Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2567049
- Zoro #
- G305968415
- UPC #
- -
- Country of Origin
- India
Dimensions
- Thickness
- 0.25 in
- Corner Radius
- 0.0468 in
- Cutting Edge Length
- 0.8876 in
Details
- Insert Style
- XPHT
- Cutting Direction
- Right Hand
- Item
- Parallelogram Milling Inserts
- ISO Number
- XPHT220612PDSRMM
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Lead Angle
- 90 Degrees
- Chip-Breaker
- MM
- Chip-Breaker Code
- MM
- Cutting Application
- Milling
- Secondary Material Application ISO Code
- H, K, N, S
- Clearance Angle
- 11 Degrees
- ANSI Code
- XPHT220612PDSRMM
- Finish - Machining
- TiAlN
- Manufacturer Grade
- WU20PM
- Primary Material Application ISO Code
- M, P
- Secondary Material Application
- Cast Iron, Hardened Material, High-Temperature Alloy, Non-Ferrous
- Coating Process
- PVD
- Number of Cutting Edges
- 2
- Measurement System
- Decimal Inch
- Primary Material Application
- Stainless Steel, Steel
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Description
Parallelogram Milling Inserts, XPHT220612PDSRMM, MM, 11 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.