Shop WIDIA

Parting and Grooving Insert, Grooving, WMT-U-PT

  • Mfr # 4116149
  • Zoro # G3878951

product price: 
$
29.89
/ea
Sold in multiples of 10 for $298.90

Key Features

Insert Size
5
Grade
WU25PT
Insert Style
WMT-U-PT
Insert Shape
Grooving
Overall Length
28.76mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4116149
Zoro #
G3878951
UPC #
4021169607127
Country of Origin
United States
Item
Parting and Grooving Insert
Grade
WU25PT
Insert Style
WMT-U-PT
Insert Shape
Grooving
ISO Number
WMTS505M5U03PT
Cutting Direction
Neutral
Insert Application
Drilling
Insert Material
Carbide
Chip-Breaker
Yes
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
Coating
AlTiN
Material - Machining
Carbide
Secondary Material Application ISO Code
K, P
Primary Material Application ISO Code
M, N, S
Coating Process
PVD
Feed Type
High
Manufacturer Grade
WU25PT
Finish - Machining
AlTiN
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Steel
ANSI Code
WMTS505M5U03PT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Clearance Angle
5 Degrees
Chip-Breaker Code
PT
Chip-Breaker Style
On One Side
Finish
AlTiN
Measurement System
Metric
Cutting Application
Grooving, Turning
Material
Carbide
Hole Type
No Hole

Dimensions

Insert Size
5
Overall Length
28.76mm
Dimension Type
Metric
Thickness
6.16mm
Corner Radius
0.30mm
Seat Size
5
Width
3.56mm
Max. Grooving Width
5.13mm
Reference Length
28.76mm

Description

Parting and Grooving Insert, Seat Size 5, High, AlTiN, ANSI Code WMTS505M5U03PT, Coating Process PVD, Corner Radius 0.30mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.