Shop WIDIA

Parting and Grooving Insert, Grooving, WMT-U-PT

  • Mfr # 4169564
  • Zoro # G3956134

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Size
5
Grade
WP10CT
Insert Style
WMT-U-PT
Insert Shape
Grooving
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169564
Zoro #
G3956134
UPC #
4021169618475
Country of Origin
Germany
Item
Parting and Grooving Insert
Grade
WP10CT
Insert Style
WMT-U-PT
Insert Shape
Grooving
Chip-Breaker
Yes
Mounting Style
Convex Prismatic Cross Section
Coating
TiN
No. of Edges
2
Cutting Direction
Neutral
Insert Application
Drilling
ISO Number
WMTS505M5U03PT
Insert Material
Carbide
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
ANSI Code
WMTS505M5U03PT
Number of Cutting Edges
2
Manufacturer Grade
WP10CT
Primary Material Application ISO Code
K, P
Coating Process
CVD
Finish - Machining
TiN
Clearance Angle
5 Degrees
Chip-Breaker Code
PT
Measurement System
Metric
Material
Carbide
Hole Type
No Hole
Chip-Breaker Style
On One Side
Cutting Application
Grooving, Turning
Finish
TiN

Dimensions

Insert Size
5
Dimension Type
Metric
Overall Length
28.76mm
Seat Size
5
Width
3.56mm
Corner Radius
0.30mm
Thickness
6.16mm
Max. Grooving Width
5.13mm
Reference Length
28.76mm

Description

Parting and Grooving Insert, Seat Size 5, TiN, ANSI Code WMTS505M5U03PT, Coating Process CVD, Corner Radius 0.30mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.