Shop WIDIA

Parting and Grooving Insert, WMT-U-PH, Carbide

  • Mfr # 5346401
  • Zoro # G3874130

product price: 
$
38.19
/ea
Sold in multiples of 5 for $190.95

Key Features

Insert Size
5
Grade
WU25PT
Insert Style
WMT-U-PH
Insert Shape
Groove/Cutoff
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346401
Zoro #
G3874130
UPC #
4050839382392
Country of Origin
Germany
Item
Parting and Grooving Insert
Grade
WU25PT
Insert Style
WMT-U-PH
Insert Shape
Groove/Cutoff
Chip-Breaker
Yes
ISO Number
WMTS505M5U03PH
Insert Material
Carbide
Insert Application
Drilling
Mounting Style
Convex Prismatic Cross Section
Coating
AlTiN
Cutting Direction
Neutral
No. of Edges
2
Coating Process
PVD
Secondary Material Application ISO Code
K, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application
Cast Iron, Steel
Finish - Machining
AlTiN
ANSI Code
WMTS505M5U03PH
Manufacturer Grade
WU25PT
Number of Cutting Edges
2
Primary Material Application ISO Code
M, N, S
Material - Machining
Carbide
Feed Type
High
Chip-Breaker Code
PH
Clearance Angle
5 Degrees
Material
Carbide
Chip-Breaker Style
On One Side
Finish
AlTiN
Cutting Application
Grooving, Turning
Hole Type
No Hole
Measurement System
Fractional Inch

Dimensions

Insert Size
5
Overall Length
1.3200"
Dimension Type
Inch
Corner Radius
0.0120 in
Seat Size
5
Thickness
0.2430 in
Width
0.1400 in
Max. Grooving Width
0.2020"
Reference Length
1.3200"

Description

Parting and Grooving Insert, Seat Size 5, High, AlTiN, ANSI Code WMTS505M5U03PH, Coating Process PVD, Corner Radius 0.0120 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.