Shop WIDIA

Parting and Grooving Insert, WMT-U-PH, Carbide

  • Mfr # 5346400
  • Zoro # G3875180

product price: 
$
38.19
/ea
Sold in multiples of 10 for $381.90

Key Features

Insert Size
5
Grade
WU10PT
Insert Style
WMT-U-PH
Insert Shape
Groove/Cutoff
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346400
Zoro #
G3875180
UPC #
4050839382309
Country of Origin
Spain
Item
Parting and Grooving Insert
Grade
WU10PT
Insert Style
WMT-U-PH
Insert Shape
Groove/Cutoff
Insert Material
Carbide
No. of Edges
2
Cutting Direction
Neutral
Insert Application
Drilling
Chip-Breaker
Yes
Mounting Style
Convex Prismatic Cross Section
ISO Number
WMTS505M5U03PH
Coating
AlTiN
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, N, S
Secondary Material Application ISO Code
H, K, P
Coating Process
PVD
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
WMTS505M5U03PH
Manufacturer Grade
WU10PT
Finish - Machining
AlTiN
Chip-Breaker Code
PH
Clearance Angle
5 Degrees
Hole Type
No Hole
Material
Carbide
Finish
AlTiN
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Cutting Application
Grooving, Turning

Dimensions

Insert Size
5
Dimension Type
Inch
Overall Length
1.3200"
Corner Radius
0.0120 in
Thickness
0.2430 in
Seat Size
5
Width
0.1400 in
Max. Grooving Width
0.2020"
Reference Length
1.3200"

Description

Parting and Grooving Insert, Seat Size 5, AlTiN, ANSI Code WMTS505M5U03PH, Coating Process PVD, Corner Radius 0.0120 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.