Shop WIDIA

Parting and Grooving Insert, WMT-U-PH, Carbide

  • Mfr # 5346404
  • Zoro # G3876860

product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Size
6
Grade
WU10PT
Insert Style
WMT-U-PH
Insert Shape
Groove/Cutoff
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346404
Zoro #
G3876860
UPC #
4050839382668
Country of Origin
United States
Item
Parting and Grooving Insert
Grade
WU10PT
Insert Style
WMT-U-PH
Insert Shape
Groove/Cutoff
Chip-Breaker
Yes
Insert Application
Drilling
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
Coating
AlTiN
ISO Number
WMTS605M6U03PH
Cutting Direction
Neutral
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Coating Process
PVD
ANSI Code
WMTS605M6U03PH
Primary Material Application ISO Code
M, N, S
Secondary Material Application ISO Code
H, K, P
Manufacturer Grade
WU10PT
Finish - Machining
AlTiN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
PH
Clearance Angle
5 Degrees
Material
Carbide
Chip-Breaker Style
On One Side
Cutting Application
Grooving, Turning
Hole Type
No Hole
Measurement System
Fractional Inch
Finish
AlTiN

Dimensions

Insert Size
6
Overall Length
1.3200"
Dimension Type
Inch
Corner Radius
0.0120 in
Thickness
0.2400 in
Width
0.1800 in
Seat Size
6
Max. Grooving Width
0.2410"
Reference Length
1.3200"

Description

Parting and Grooving Insert, Seat Size 6, AlTiN, ANSI Code WMTS605M6U03PH, Coating Process PVD, Corner Radius 0.0120 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.