Shop WIDIA

Diamond Turning Insert, Diamond, 1/2 in

  • Mfr # 3898678
  • Zoro # G3927610

product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.5000"
Grade
WBK45U
Inscribed Circle
1/2 in
Insert Style
DNGA
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3898678
Zoro #
G3927610
UPC #
4021169700385
Country of Origin
Germany
Item
Diamond Turning Insert
Grade
WBK45U
Inscribed Circle
1/2 in
Insert Style
DNGA
Insert Shape
Diamond
Mounting Style
Cylindrical Fixing Hole
Coating
Bright (Uncoated)
Style
DNGA
ISO Number
DNGA150408S01020MT
Cutting Direction
Neutral
Chip-Breaker
No
Insert Material
BN-High CBN
Cutting Application
Turning
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Cutting Material Coverage
Multi-Tip
Clearance Angle
0 Degrees
Manufacturer Grade
WBK45U
Material - Machining
CBN
ANSI Code
DNGA432S0420MT
Material Grade - Machining
High CBN
Cutting Edge
Chamfered and Rounded
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Shape
Rhombic
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Mounting Hole Dia.
0.2030"
Insert Thickness
0.1875"
Cutting Edge Length
15.50mm
Corner Radius
1/32 in
Thickness
3/16 in

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGA432S0420MT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.