Zoro Homepage
This item is Discontinued.
Widia Diamond Turning Insert, Diamond, 1/4 in, VCMW, 1/64 in, Diamond VCMW221FST

Diamond Turning Insert, Diamond, 1/4 in, VCMW, 1/64 in, Diamond (Discontinued)

  • Mfr # VCMW221FST
  • Zoro # G3879703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMW221FST
Zoro #
G3879703
UPC #
4021169638565
Country of Origin
United States

Dimensions

Insert Size
0.2500"
Corner Radius
1/64 in
Mounting Hole Dia.
0.1100"
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
11.07mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMW
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
WDN25U
Insert Material
Diamond
Mounting Style
Taper Screw
ISO Number
VCMW110304FST
Style
VCMW
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Relief Angle
35 Degrees
Clearance Angle
7 Degrees
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
N
Included Angle
35 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Turning
Manufacturer Grade
WDN25U
ANSI Code
VCMW221FST
Material
Diamond

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code VCMW221FST, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.