Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT

  • Mfr # 11806

  • Zoro # G3103606


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
List Number
7320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11806
Zoro #
G3103606
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1"-11-1/2
Overall Length
3-3/4"
Shank Dia.
1.125"
Thread Length
1-3/4"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Tap Size
1"
Size
1"
Square Size
0.8430 in
75% Thread Drill Size
1-9/64 in
Tap Length Standard
ANSI, USCTI
Drill Bit Size
1 9/64 in
Thread Size
1" -11 1/2
Shank Length
2 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
List Number
7320
Tap Finish
Uncoated
Tap Material
High Speed Steel
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Pipe
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
7320
Threads per Inch
11.5
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
NPT
Tap Shank Standard
ANSI, USCTI
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Material Grade - Machining
7320
Max. Projection
0.6780 in
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application ISO Code
N

Description

Pipe and Conduit Thread Tap, Thread Size 1 In. -11 1/2, NPT, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1-9/64 in, Thread Limit H3, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.