Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPSF

  • Mfr # 16360

  • Zoro # G2027742


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPSF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16360
Zoro #
G2027742
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Overall Length
3-1/8"
Shank Dia.
0.688"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Tap Size
1/2"
Thread Length
1-21/32"
Size
1/2"
75% Thread Drill Size
45/64 in
Tap Length Standard
USCTI
Shank Length
1 15/32 in
Square Size
0.2750 in
Thread Size
1/2"-14

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPSF
Tap Material
High Speed Steel
Tap Finish
Uncoated
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI, USCTI, American National Dryseal Standard Straight Pipe
Tap Style
Pipe
List Number
5323
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
5323
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Helix Angle
0 Degrees
Max. Projection
0.5790 in
Primary Material Application
Steel
Thread Limit
D5
Threads per Inch
14
Primary Material Application ISO Code
P
Material Grade - Machining
5323
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Interrupted Thread
No
Thread Standard
NPSF
Extended Neck
No
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPSF, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 45/64 in, Thread Limit D5, Number of Flutes 4

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.