Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-19, Taper, 3 Flutes, G

  • Mfr # VTSFT8606

  • Zoro # G3929307


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-19
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8606
Zoro #
G3929307
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1/4"-19
Overall Length
3-15/16"
Thread Length
9/16"
Tap Dimension Type
Inch
Shank Dia.
7/16"
Pitch Diameter Limit
Not Rated
Tap Size
1/4"
Square Size
0.3540 in
Shank Length
2 13/64 in
Thread Size
1/4"-19
Tap Length Standard
DIN 5156, DIN EN ISO 228, USCTI

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Tap Finish
TiN
Standards
DIN EN ISO 228
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Pipe
List Number
VT-SFT
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VTSFT
Helix Angle
42 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
19
Extended Neck
Yes
Tap Shank Standard
DIN 5156, DIN EN ISO 228, USCTI
Thread Standard
BSPP (G)
Interrupted Thread
No
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Material Grade - Machining
WU41EG

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPP, Overall Length 3 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 19/32 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.