Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 4 Flutes, G

  • Mfr # VTSFT8610

  • Zoro # G3929289


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8610
Zoro #
G3929289
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
3/4"-14
Tap Dimension Type
Inch
Overall Length
5-1/2"
Thread Length
13/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
13/16"
Tap Size
3/4"
Square Size
0.6300 in
75% Thread Drill Size
29/32 in
Tap Length Standard
DIN 5156, DIN EN ISO 228, USCTI
Shank Length
2 15/16 in
Thread Size
3/4"-14

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Standards
DIN EN ISO 228
Tap Style
Pipe
Number of Pieces
1
Tap Finish
Oxide
List Number
VT-SFT
Tap Material
High Speed Steel
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VTSFT
Max. Projection
0.5650 in
Threads per Inch
14
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Material Grade - Machining
WP49EG
Helix Angle
42 Degrees
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Interrupted Thread
No
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Standard
BSPP (G)
Tap Shank Standard
DIN 5156, DIN EN ISO 228, USCTI

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPP, Overall Length 5 33/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 51/64 in, 75 Percent Thread Drill Size 29/32 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.