Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 5 Flutes, UNC

  • Mfr # 16228

  • Zoro # G7696486


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
UNC
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16228
Zoro #
G7696486
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Shank Dia.
0.906"
Pitch Diameter Limit
Not Rated
Overall Length
3-1/4"
Tap Dimension Type
Inch
Thread Length
1-3/8"
Tap Size
3/4"
Square Size
0.4420 in
Shank Length
1 7/8 in
Thread Size
3/4"-14
75% Thread Drill Size
29/32 in
Tap Length Standard
ANSI, USCTI
Drill Bit Size
29/32 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
UNC
Tap Finish
Uncoated
List Number
5820
Tap Grouping
Tap
Number of Pieces
1
Standards
USCTI 311
Tap Style
Pipe
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
5820
Tap Shank Standard
ANSI, USCTI
Interrupted Thread
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H11
Primary Material Application
Steel
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Standard
NPT
Material Grade - Machining
5820
Threads per Inch
14
Secondary Material Application ISO Code
K, M, N
Max. Projection
0.5650 in
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, ANPT, NPT, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 29/32 in, Thread Limit H11, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.