Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Plug, 5 Flutes, Metric Fine

  • Mfr # 19656

  • Zoro # G7695445


product price: $74.69
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19656
Zoro #
G7695445
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Overall Length
2-9/16"
Thread Length
1-13/16"
Shank Dia.
0.700"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Size
3/8"
Square Size
0.5310 in
Shank Length
1 1/2 in
Drill Bit Size
9/16 in
Thread Size
3/8"-18
75% Thread Drill Size
9/16 in
Tap Length Standard
USCTI

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Style
Pipe
Standards
USCTI 311
Tap Finish
Oxide
List Number
5319
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
5319
Secondary Material Application ISO Code
K, M, N
Max. Projection
0.4540 in
Threads per Inch
18
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Material Grade - Machining
5319S
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Extended Neck
No
Thread Standard
NPT
Primary Material Application
Steel
Interrupted Thread
Yes
Tap Shank Standard
USCTI

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, ANPT, NPT, Overall Length 2 9/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 9/16 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.