Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT

  • Mfr # VTSTR8003

  • Zoro # G3927767


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Shank Dia.
11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSTR8003
Zoro #
G3927767
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Shank Dia.
11/16"
Overall Length
2-9/16"
Thread Length
1"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Tap Size
3/8"
Tap Length Standard
ANSI
75% Thread Drill Size
9/16 in
Square Size
0.5280 in
Thread Size
3/8"-18
Shank Length
1 1/8 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Pipe
Tap Finish
Bright
Standards
ANSI
List Number
VT-STR
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Shank Type - Machining
Straight
Material Grade - Machining
WU40EG
Extended Neck
Yes
Secondary Material Application
Cast Iron, Steel
Thread Standard
UNC
Spiral Direction
Neutral
Measurement System
Fractional Inch
Series
VT-STR
Secondary Material Application ISO Code
K, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 1/32 in, 75 Percent Thread Drill Size 9/16 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.