Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85623
Zoro #
G6898482
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
17/64 in
Tap Size
#2
Pitch Diameter Limit
H2
Tap Dimension Type
Inch
Overall Length
1 3/4 in
Shank Dia.
0.141 in
Size
#2
Details
Number of Pieces
1
Number of Flutes
2
Tap Thread Type
UNC
Tap Chamfer
Plug
Tap Finish
Nitride
Thread Direction
Left Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Standards
ANSI
List Number
8901
Cutting Direction - Machining
Left Hand
Item
Tap
Description
Tap, Overall Length 1 3/4 in, High Speed Steel, Nitride, Thread Length 17/64 in, Thread Direction Left Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.