Shop WIDIA
See all product information
Create Account
POSITIVE INSERT GEO 1P, 3, DCMT, 2
- Mfr # 6868830
- Zoro # G305972597
product price:Â
$
7.19
/ea
Sold in multiples of 5 for
$35.95
Key Features
Insert Style
DCMT
Inscribed Circle
0.375 in
Corner Radius
0.0312 in
Rake
Positive
ISO Number
DCMT11T3081P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6868830
- Zoro #
- G305972597
- UPC #
- -
- Country of Origin
- India
Dimensions
- Corner Radius
- 0.0312 in
- Thickness
- 0.1563 in
- Depth of Cut
- 0.1563 in
- Cutting Edge Length
- 0.4578 in
- Through Hole Inside Dia.
- 0.1732 in
- Fits Chest Size
- Tough, Ultra-Fine Grain
Description
POSITIVE INSERT GEO 1P, Chip-Breaker Code 1P, Inscribed Circle 0.375 in, TiAlN, ANSI Code DCMT32521P, Clearance Angle 7 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.