Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.1875 in, Carbide

  • Mfr # 4U80E0800R3BT

  • Zoro # G3806422


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
0.3125"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4U80E0800R3BT
Zoro #
G3806422
UPC #
4059782510685
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
0.3125"
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Milling Dia.
0.1875 in
Length of Cut
0.8125 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT
End Mill Style
Corner-Radius
Item
Roughing End Mill
Cutting Direction
Right Hand
List Number
4U80
Helix Angle
45 Degrees
End Mill Application
Roughing
Spiral Direction
Right Hand
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Series
Roughers
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Material Grade - Machining
AlTiN-MT
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Max. Helix Angle
45 Degrees
Secondary Material Application
Cast Iron, Nickel, Titanium
Flute Type
Spiral
Secondary Material Application ISO Code
K, S
Flute Spacing
Variable

Description

Roughing End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 0.8125 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.