Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.25 in, Carbide

  • Mfr # 4U50E0700R2BT

  • Zoro # G3807375


product price: $62.29
/ea

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4U50E0700R2BT
Zoro #
G3807375
UPC #
4059782511804
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
0.2500"
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in
Length of Cut
0.375 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT
List Number
4U50
End Mill Application
Roughing
End Mill Style
Corner-Radius
Item
Roughing End Mill
Helix Angle
45 Degrees
Cutting Direction
Right Hand
Material - Machining
Carbide
Series
Roughers
Finish - Machining
AlTiN
Spiral Direction
Right Hand
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Grade - Machining
AlTiN-MT
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Max. Helix Angle
45 Degrees

Description

Roughing End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 0.375 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.