Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 1 in, Carbide

  • Mfr # 4U80E2501R8XT

  • Zoro # G3808775


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.05 in
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4U80E2501R8XT
Zoro #
G3808775
UPC #
4059782511668
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.05 in
Milling Diameter
1"
Shank Dia.
1 in
Milling Dia.
1 in
Length of Cut
1.5 in
Overall Length
4 in

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT
Cutting Direction
Right Hand
Helix Angle
45 Degrees
List Number
4U80
End Mill Application
Roughing
End Mill Style
Corner-Radius
Item
Roughing End Mill
Shank Type - Machining
Straight
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Finish - Machining
AlTiN
Measurement System
Inch
Series
Roughers
Material Grade - Machining
AlTiN-MT
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Max. Helix Angle
45 Degrees

Description

Roughing End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.05 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.