Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 8 mm, Carbide

  • Mfr # 4U80M080R3WC

  • Zoro # G3619242


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.3 mm
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4U80M080R3WC
Zoro #
G3619242
UPC #
4061779103909
Country of Origin
Israel

Dimensions

Corner Radius
0.3 mm
Shank Dia.
8 mm
Overall Length
63 mm
Length of Cut
63 mm
Milling Dia.
8 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
End Mill Application
Roughing
Helix Angle
45 Degrees
List Number
4U80
Cutting Direction
Right Hand
Item
Roughing End Mill
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, S
Flute Type
Spiral
Secondary Material Application
Cast Iron, Nickel, Titanium
Flute Spacing
Variable
Max. Helix Angle
45 Degrees
Series
Roughers

Description

Roughing End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.3 mm, 63 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.