Round Daisy Insert Copy Milling
- Mfr # 6060127
- Zoro # G310369467
product price:Â
$
22.89
/ea
Sold in multiples of 5 for
$114.45
Key Features
Mounting Hole Dia.
0.2165 in
Insert Size
1606
For Use With
Copy Mills
Insert Style
RCMT
ISO Number
RCMT1606M043M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6060127
- Zoro #
- G310369467
- UPC #
- 4064182744653
- Country of Origin
- Germany
Dimensions
- Mounting Hole Dia.
- 0.2165 in
- Insert Size
- 1606
- Thickness
- 0.250 in
- Fits Chest Size
- Thick Inserts Paired with the Rigid Body Design Provide Rigidity and Consistency
Details
- For Use With
- Copy Mills
- Insert Style
- RCMT
- ISO Number
- RCMT1606M043M
- Inscribed Circle
- 0.629 in
- Item
- Round Milling Insert
- Coating Process
- CVD
- Cutting Application
- 3D Profiling; Ball Nose Side Milling/Shoulder Milling; Face Milling; Helical Milling/Pocket Milling; Pocketing; Ramping Blank; Slotting
- Secondary Material Application ISO Code
- K, S
- Features
- Thick Inserts Paired with the Rigid Body Design Provide Rigidity and Consistency
- Finish - Machining
- TiN+TiCN+Al2O3
- Measurement System
- Decimal Inch
- Material - Machining
- Carbide
- Clearance Angle
- 7 Degrees
- Primary Material Application
- Stainless Steel, Steel
- Primary Material Application ISO Code
- M, P
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Manufacturer Grade
- WP35CM
- ANSI Code
- RCMT1606M043M
- Compatible Product Type
- Copy Mills
Description
Round Milling Insert, Inscribed Circle 0.629 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.