Shop WIDIA

Round Milling Insert, 10.00mm, Carbide

  • Mfr # 3959581
  • Zoro # G3796805

product price: 
$
10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Insert Style
RDPX
Mounting Style
Taper Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3959581
Zoro #
G3796805
UPC #
4021169654060
Country of Origin
Multiple
Insert Style
RDPX
Mounting Style
Taper Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Item
Round Milling Insert
Stainless (M) Compatibility
No
Inscribed Circle
0.3937 in
Super Alloy (S) Compatibility
No
Grade
TN2505
Series
M170
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ISO Number
RDPX1003M0SNMH
For Use With
M170 Series Copy Mills
Insert Shape
Round
Non Ferrous (N) Compatibility
No
Clearance Angle
15 Degrees
For Toolholder
M170D040Z05RD10, M170D042Z05RD10, M170D050Z06RD10, M170D052Z06RD10
Number of Cutting Edges
1
Primary Material Application ISO Code
H, K
Insert Holding Type
Taper Screw
Secondary Material Application ISO Code
P
Cutting Application
Light Finishing, Milling
Chip-Breaker Code
MH
ANSI Code
RDPX1003M0SNMH
Shape
Round
Measurement System
Metric
Cutting Edge
Honed and T-Land
Manufacturer Grade
TN2505
Primary Material Application
Cast Iron, Hardened Steel
Chip-Breaker Style
On One Side
Finish - Machining
TiAlN
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application
Steel
Compatible Product Type
M170 Series Copy Mills

Dimensions

Mounting Hole Dia.
3.90mm
Insert Thickness
0.1250"
Insert Size
1003M0
Through Hole Inside Dia.
3.90mm
Thickness
0.1250 in
Cutting Edge Length
10.00mm

Description

Round Milling Insert, Inscribed Circle 0.3937 in, RDPX1003M0SNMH, MH, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.