Shop WIDIA

Round Milling Insert, 10.00mm, Carbide

  • Mfr # 6408152
  • Zoro # G3803814

product price: 
$
14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Mounting Hole Dia.
4.65mm
ISO Number
RNPJ10T3M0SMH
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Grade
WS40PM
Cast Iron (K) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6408152
Zoro #
G3803814
UPC #
4059782446144
Country of Origin
Germany
Item
Round Milling Insert
ISO Number
RNPJ10T3M0SMH
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Grade
WS40PM
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Inscribed Circle
0.3937 in
Insert Shape
Round
Non Ferrous (N) Compatibility
No
Insert Style
RNPJ
Stainless (M) Compatibility
Yes
For Use With
M200 Series Copy Mills
Mounting Style
Taper Screw
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Series
M200
Super Alloy (S) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
P
Cutting Application
Milling
Cutting Edge
Honed and T-Land
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Chip-Breaker Code
MH
Number of Cutting Edges
2
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Finish - Machining
AlTiN
Shape
Round
Primary Material Application ISO Code
M, P, S
ANSI Code
RNPJ10T3M0SMH
Manufacturer Grade
WS40PM
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Insert Holding Type
Taper Screw
Compatible Product Type
M200 Series Copy Mills

Dimensions

Mounting Hole Dia.
4.65mm
Insert Size
10T3M0
Insert Thickness
0.1547"
Thickness
0.1547 in
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
4.65mm

Description

Round Milling Insert, Inscribed Circle 0.3937 in, RNPJ10T3M0SMH, MH, Double Sided, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.