Shop WIDIA
See all product information
Create Account
Ball nose insert copy milling
- Mfr # 6901880
- Zoro # G410444910
product price:Â
$
32.39
/ea
Sold in multiples of 5 for
$161.95
Key Features
Insert Style
M270BR
For Use With
M270 Series Copy Mills
Insert Size
12
ISO Number
M270BR12
Secondary Material Application ISO Code
K, S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6901880
- Zoro #
- G410444910
- UPC #
- 4064182707498
- Country of Origin
- Germany
- Insert Style
- M270BR
- For Use With
- M270 Series Copy Mills
- Item
- Ball Nose Milling Insert
- ISO Number
- M270BR12
- Secondary Material Application ISO Code
- K, S
- Primary Material Application ISO Code
- M, P
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Manufacturer Grade
- WP35CM
- Cutting Application
- Copy Milling
- Coating Process
- CVD
- Features
- BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
- Number of Cutting Edges
- 2
- Material - Machining
- Carbide
- Measurement System
- Decimal Inch
- Finish - Machining
- TiN+TiCN+Al2O3
- Shape
- Ball Nose
- Primary Material Application
- Stainless Steel, Steel
- Compatible Product Type
- M270 Series Copy Mills
Dimensions
- Insert Size
- 12
- Width
- 0.4724 in
- Thickness
- 0.125 in
- Corner Radius
- 0.236 in
- Fits Chest Size
- BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Description
Ball Nose Milling Insert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.