Shop WIDIA

Round Milling Insert, 12.00mm, Carbide

  • Mfr # 3959621
  • Zoro # G3797471

product price: 
$
11.89
/ea
Sold in multiples of 5 for $59.45

Key Features

Insert Size
12T3M0
Grade
TN6525
Chip-Breaker
Yes
Insert Style
RDPX
Cast Iron (K) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3959621
Zoro #
G3797471
UPC #
4021169653926
Country of Origin
United States
Grade
TN6525
Chip-Breaker
Yes
Insert Style
RDPX
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ISO Number
RDPX12T3M0SNMH
Insert Shape
Round
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Mounting Style
Taper Screw
Steel (P) Compatibility
Yes
Inscribed Circle
0.4720 in
Item
Round Milling Insert
Series
M170
For Use With
M170 Series Copy Mills
Clearance Angle
15 Degrees
Cutting Edge
Honed and T-Land
Coating Process
PVD
Measurement System
Metric
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P
Chip-Breaker Code
MH
Finish - Machining
TiAlN
ANSI Code
RDPX12T3M0SNMH
Insert Holding Type
Taper Screw
Shape
Round
Number of Cutting Edges
1
Cutting Application
Light Finishing
For Toolholder
M170D040Z04RD12, M170D050Z05RD12, M170D052Z05RD12, M170D063Z06RD12, M170D066Z06RD12, M170D080Z07RD12, M170D100Z08RD12
Material - Machining
Carbide
Manufacturer Grade
TN6525
Compatible Product Type
M170 Series Copy Mills

Dimensions

Insert Size
12T3M0
Mounting Hole Dia.
3.90mm
Insert Thickness
0.1563"
Thickness
0.1563 in
Through Hole Inside Dia.
3.90mm
Cutting Edge Length
12.00mm

Description

Round Milling Insert, Inscribed Circle 0.4720 in, RDPX12T3M0SNMH, MH, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.