Round Milling Insert, 7.00mm, Carbide

  • Mfr # 3959626
  • Zoro # G3781861
product price: 
$
9.79
/ea
Sold in multiples of 5 for $48.95

Key Features

Grade
TN6525
ISO Number
RDPX0702M0SNMH
Insert Style
RDPX
Super Alloy (S) Compatibility
No
Mounting Style
Taper Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3959626
Zoro #
G3781861
UPC #
4021169653735
Country of Origin
United States

Dimensions

Mounting Hole Dia.
2.80mm
Insert Size
0702M0
Insert Thickness
0.0937"
Through Hole Inside Dia.
2.80mm
Cutting Edge Length
7.00mm
Thickness
0.0937 in

Details

Grade
TN6525
ISO Number
RDPX0702M0SNMH
Insert Style
RDPX
Super Alloy (S) Compatibility
No
Mounting Style
Taper Screw
Series
M170
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Shape
Round
Cutting Direction
Neutral
Inscribed Circle
0.2754 in
For Use With
M170 Series Copy Mills
Item
Round Milling Insert
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Cutting Edge
Honed and T-Land
Coating Process
PVD
Material - Machining
Carbide
Number of Cutting Edges
1
Primary Material Application
Steel
ANSI Code
RDPX0702M0SNMH
Chip-Breaker Code
MH
Cutting Application
Light Finishing
Finish - Machining
TiAlN
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
For Toolholder
M170D015Z02A16RD07L110, M170D015Z02A16RD07L150, M170D016Z02A16RD07L150, M170D016Z03A16RD07L110, M170D020Z03A20RD07L140, M170D020Z04A20RD07L115
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Shape
Round
Measurement System
Metric
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
P
Manufacturer Grade
TN6525
Compatible Product Type
M170 Series Copy Mills

Description

Round Milling Insert, Inscribed Circle 0.2754 in, RDPX0702M0SNMH, MH, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews