Round Milling Insert, 12.00mm, Carbide

  • Mfr # 3959623
  • Zoro # G3785492
product price: 
$
11.59
/ea
Sold in multiples of 5 for $57.95

Key Features

Cast Iron (K) Compatibility
Yes
Insert Thickness
0.1563"
Grade
TN6540
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.4720 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3959623
Zoro #
G3785492
UPC #
4021169653827
Country of Origin
United States
Cast Iron (K) Compatibility
Yes
Grade
TN6540
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.4720 in
Insert Style
RDPX
Series
M170
Cutting Direction
Neutral
Chip-Breaker
Yes
For Use With
M170 Series Copy Mills
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Item
Round Milling Insert
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Mounting Style
Taper Screw
Insert Shape
Round
Insert Material
Carbide
ISO Number
RDPX12T3M0SNMM
ANSI Code
RDPX12T3M0SNMM
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K
Coating Process
PVD
Material - Machining
Carbide
Clearance Angle
15 Degrees
Number of Cutting Edges
1
For Toolholder
M170D040Z04RD12, M170D050Z05RD12, M170D052Z05RD12, M170D063Z06RD12, M170D066Z06RD12, M170D080Z07RD12, M170D100Z08RD12
Chip-Breaker Code
MM
Insert Holding Type
Taper Screw
Cutting Application
Medium Cutting to Heavy Roughing
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
TN6540
Measurement System
Metric
Chip-Breaker Style
On One Side
Secondary Material Application
Cast Iron
Cutting Edge
Honed and T-Land
Primary Material Application ISO Code
M, P, S
Shape
Round
Compatible Product Type
M170 Series Copy Mills

Dimensions

Insert Thickness
0.1563"
Insert Size
12T3M0
Mounting Hole Dia.
3.90mm
Through Hole Inside Dia.
3.90mm
Thickness
0.1563 in
Cutting Edge Length
12.00mm

Description

Round Milling Insert, Inscribed Circle 0.4720 in, RDPX12T3M0SNMM, MM, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews