Shop WIDIA

Round Milling Insert, 12.00mm, Carbide

  • Mfr # 3959624
  • Zoro # G3798765

product price: 
$
11.89
/ea
Sold in multiples of 5 for $59.45

Key Features

Series
M170
Insert Thickness
0.1563"
Insert Style
RDPX
Hardened (H) Compatibility
Yes
Mounting Hole Dia.
3.90mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3959624
Zoro #
G3798765
UPC #
4021169653773
Country of Origin
Multiple
Series
M170
Insert Style
RDPX
Hardened (H) Compatibility
Yes
Inscribed Circle
0.4720 in
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Round Milling Insert
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ISO Number
RDPX12T3M0SNMM
For Use With
M170 Series Copy Mills
Cast Iron (K) Compatibility
Yes
Grade
TN6525
Mounting Style
Taper Screw
Non Ferrous (N) Compatibility
Yes
Insert Shape
Round
Cutting Direction
Neutral
Chip-Breaker
Yes
Material - Machining
Carbide
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Stainless Steel
Cutting Application
Light Finishing
Insert Holding Type
Taper Screw
Chip-Breaker Style
On One Side
Shape
Round
Secondary Material Application ISO Code
K, M
Measurement System
Metric
ANSI Code
RDPX12T3M0SNMM
Number of Cutting Edges
1
Chip-Breaker Code
MM
Coating Process
PVD
Cutting Edge
Honed and T-Land
Manufacturer Grade
TN6525
Primary Material Application ISO Code
P
Finish - Machining
TiAlN
Clearance Angle
15 Degrees
For Toolholder
M170D040Z04RD12, M170D050Z05RD12, M170D052Z05RD12, M170D063Z06RD12, M170D066Z06RD12, M170D080Z07RD12, M170D100Z08RD12
Compatible Product Type
M170 Series Copy Mills

Dimensions

Insert Thickness
0.1563"
Mounting Hole Dia.
3.90mm
Insert Size
12T3M0
Thickness
0.1563 in
Through Hole Inside Dia.
3.90mm
Cutting Edge Length
12.00mm

Description

Round Milling Insert, Inscribed Circle 0.4720 in, RDPX12T3M0SNMM, MM, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.