Shop WIDIA

Round Milling Insert, 12.00mm, Carbide

  • Mfr # 6412897
  • Zoro # G3786743

product price: 
$
16.39
/ea
Sold in multiples of 5 for $81.95

Key Features

Insert Material
Carbide
Inscribed Circle
0.4720 in
Stainless (M) Compatibility
Yes
Mounting Style
Taper Screw
Hardened (H) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6412897
Zoro #
G3786743
UPC #
4059782449237
Country of Origin
India
Insert Material
Carbide
Inscribed Circle
0.4720 in
Stainless (M) Compatibility
Yes
Mounting Style
Taper Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ISO Number
RDPT1204M0SMMX
Insert Style
RDPT
Series
M100
Chip-Breaker
Yes
Item
Round Milling Insert
Rake
2.5 Degrees
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Shape
Round
Grade
WS40PM
Steel (P) Compatibility
No
For Use With
M100 Series Copy Mills
Material - Machining
Carbide
Insert Holding Type
Taper Screw
Measurement System
Metric
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
M100D200Z04S075RD12, M100D200Z05S075RD12, M100D300Z07S100RD12
ANSI Code
RDPT1204M0SMMX
Shape
Round
Secondary Material Application ISO Code
P
Number of Cutting Edges
1
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
15.5 Degrees
Secondary Material Application
Steel
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
MMX
Cutting Application
Milling
Cutting Edge
Honed and T-Land
Manufacturer Grade
WS40PM
Compatible Product Type
M100 Series Copy Mills

Dimensions

Insert Thickness
0.1870"
Insert Size
1204M0
Mounting Hole Dia.
4.40mm
Cutting Edge Length
12.00mm
Thickness
0.1870 in
Through Hole Inside Dia.
4.40mm

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake 2.5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.