Round Milling Insert, 7.00mm, Carbide

  • Mfr # 3960573
  • Zoro # G3796290
product price: 
$
14.59
/ea
Sold in multiples of 5 for $72.95

Key Features

Cast Iron (K) Compatibility
Yes
Mounting Style
Taper Screw
Insert Thickness
0.0781"
Mounting Hole Dia.
2.75mm
Stainless (M) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3960573
Zoro #
G3796290
UPC #
4021169653155
Country of Origin
United States
Cast Iron (K) Compatibility
Yes
Mounting Style
Taper Screw
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Series
M170
Item
Round Milling Insert
For Use With
M170 Series Copy Mills
Insert Shape
Round
Chip-Breaker
Yes
Insert Style
RDHX
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Grade
TN6525
Inscribed Circle
0.2756 in
ISO Number
RDHX07T1M0SNMH
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Coating Process
PVD
For Toolholder
M170D012Z02A12RD07TL100, M170D012Z02A16RD07TL120, M170D012Z02A16RD07TL140, M170D015Z03A16RD07TL130
Cutting Application
Light Finishing
ANSI Code
RDHX07T1M0SNMH
Manufacturer Grade
TN6525
Primary Material Application
Steel
Finish - Machining
TiAlN
Material - Machining
Carbide
Shape
Round
Cutting Edge
Honed and T-Land
Clearance Angle
15 Degrees
Insert Holding Type
Taper Screw
Chip-Breaker Code
MH
Measurement System
Metric
Primary Material Application ISO Code
P
Number of Cutting Edges
1
Compatible Product Type
M170 Series Copy Mills

Dimensions

Insert Thickness
0.0781"
Mounting Hole Dia.
2.75mm
Insert Size
07T1M0
Through Hole Inside Dia.
2.75mm
Cutting Edge Length
7.00mm
Thickness
0.0781 in

Description

Round Milling Insert, Inscribed Circle 0.2756 in, RDHX07T1M0SNMH, MH, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews