Shop WIDIA

Round Milling Insert, 7.00mm, Carbide

  • Mfr # 3960578
  • Zoro # G3783331

product price: 
$
14.59
/ea
Sold in multiples of 5 for $72.95

Key Features

Mounting Style
Taper Screw
Series
M170
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ISO Number
RDHX07T1M0SNMH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3960578
Zoro #
G3783331
UPC #
4021169653094
Country of Origin
United States
Mounting Style
Taper Screw
Series
M170
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ISO Number
RDHX07T1M0SNMH
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
For Use With
M170 Series Copy Mills
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Shape
Round
Inscribed Circle
0.2756 in
Grade
TN2505
Insert Style
RDHX
Item
Round Milling Insert
Number of Cutting Edges
1
Insert Holding Type
Taper Screw
Measurement System
Metric
Material - Machining
Carbide
Clearance Angle
15 Degrees
Primary Material Application ISO Code
H, K
Shape
Round
ANSI Code
RDHX07T1M0SNMH
Secondary Material Application
Steel
Primary Material Application
Cast Iron, Hardened Steel
For Toolholder
M170D012Z02A12RD07TL100, M170D012Z02A16RD07TL120, M170D012Z02A16RD07TL140, M170D015Z03A16RD07TL130
Chip-Breaker Code
MH
Cutting Application
Light Finishing, Milling
Cutting Edge
Honed and T-Land
Finish - Machining
TiAlN
Manufacturer Grade
TN2505
Coating Process
PVD
Secondary Material Application ISO Code
P
Compatible Product Type
M170 Series Copy Mills

Dimensions

Insert Size
07T1M0
Insert Thickness
0.0781"
Mounting Hole Dia.
2.75mm
Thickness
0.0781 in
Cutting Edge Length
7.00mm
Through Hole Inside Dia.
2.75mm

Description

Round Milling Insert, Inscribed Circle 0.2756 in, RDHX07T1M0SNMH, MH, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.