Shop WIDIA

Round Milling Insert, 7.00mm, Carbide

  • Mfr # 3959627
  • Zoro # G3799264

product price: 
$
9.49
/ea
Sold in multiples of 5 for $47.45

Key Features

For Use With
M170 Series Copy Mills
Insert Shape
Round
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Grade
TN2505
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3959627
Zoro #
G3799264
UPC #
4021169653698
Country of Origin
United States

Dimensions

Insert Size
0702M0
Insert Thickness
0.0937"
Mounting Hole Dia.
2.80mm
Cutting Edge Length
7.00mm
Through Hole Inside Dia.
2.80mm
Thickness
0.0937 in

Details

For Use With
M170 Series Copy Mills
Insert Shape
Round
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Grade
TN2505
Item
Round Milling Insert
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Series
M170
Insert Style
RDPX
Inscribed Circle
0.2754 in
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Mounting Style
Taper Screw
Steel (P) Compatibility
Yes
ISO Number
RDPX0702M0SNMH
Chip-Breaker
Yes
Cutting Application
Light Finishing, Milling
Manufacturer Grade
TN2505
Secondary Material Application ISO Code
P
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel
ANSI Code
RDPX0702M0SNMH
Coating Process
PVD
Secondary Material Application
Steel
Chip-Breaker Style
On One Side
Insert Holding Type
Taper Screw
Finish - Machining
TiAlN
For Toolholder
M170D015Z02A16RD07L110, M170D015Z02A16RD07L150, M170D016Z02A16RD07L150, M170D016Z03A16RD07L110, M170D020Z03A20RD07L140, M170D020Z04A20RD07L115
Material - Machining
Carbide
Chip-Breaker Code
MH
Clearance Angle
15 Degrees
Shape
Round
Primary Material Application ISO Code
H, K
Cutting Edge
Honed and T-Land
Number of Cutting Edges
1

Description

Round Milling Insert, Inscribed Circle 0.2754 in, RDPX0702M0SNMH, MH, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.