Shop All Screw Machine Length Drill Bits
Widia
Screw Machine Drill Bit, 12.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # 17050112500
Zoro # G2728700
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4921
Product Information
- Brand Widia
- MFR # 17050112500
- Zoro # G2728700
- Country of Origin Germany
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.50 mm |
Shank Dia. | 14.00 mm |
Overall Length | 107.00 mm |
Flute Length | 60.00 mm |
Maximum Drilling Depth | 43.00 mm |
Sizes Included | 12.50mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | M7 |
Drill Point Length | 2.1490 mm |
Shank Length | 45.00 mm |
Details
Description
Screw Machine Drill Bit, Drill Bit Size 12.50 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4921
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 6 Piece NF Thread Restorer Tap Set (2586)
- STABILA Aluminum Magnetic Type 196-2 M Magnetic Level Set 3 Vial Beam Box, Yellow - 3 Piece (ST8283)
- GENERAL TOOLS PLIER SET 8PC MINI TECH IN VINYL CASE (GN938)
- WESTWARD SAE Plain Hex Key, 3/4" Tip Size, 11 7/32 in Long, 3/4 in Short (54TU60)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49221)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50862)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48908)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48520)
- CLE-LINE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23476)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50805)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49218)
- Widia Screw Machine Length Drill Bits