Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 13.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # 17050113000

  • Zoro # G2728682


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
13 mm
Overall Length
107 mm
Flute Length
60 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050113000
Zoro #
G2728682
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
13 mm
Overall Length
107 mm
Flute Length
60 mm
Shank Dia.
14 mm
Sizes Included
13.00mm
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
43.00 mm
Shank Length
45 mm
Drill Point Length
2.2370 mm
Drill Diameter Tolerance
M7

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
TDS501
Grade
WU25PD
Standards
DIN 6537
Decimal Equivalent
0.5118
Coolant Fed
Coolant Through
Series
TDS501
Measurement System
Metric
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Number of Coolant Holes
2
Sheeter Drill
No
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
WU25PD
Drill Bit Point Type
Conical Point

Description

Screw Machine Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5118

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products