Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish

  • Mfr # TDS451A14000

  • Zoro # G2745963


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Overall Length
107 mm
Flute Length
60 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS451A14000
Zoro #
G2745963
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
14 mm
Overall Length
107 mm
Flute Length
60 mm
Depth:Dia. Ratio
3xD
Sizes Included
14.00mm
Shank Dia.
14 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
43.00 mm
Drill Length Class
Screw-Machine Length
Drill Point Length
2.4100 mm
Shank Length
45 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
TDS451A
Decimal Equivalent
0.5512
Grade
WM15PD
Flute Type
Spiral
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDS451
Measurement System
Metric
Sheeter Drill
No
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Material Grade - Machining
WM15PD
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Number of Coolant Holes
2
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 14 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5512

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.